Coil Surface Element, 8 in W
- Mfr # 316442301
- Zoro # G8698191
product price:Â
$
69.89
/ea
Key Features
Fits Brand
Electrolux, Frigidaire, Kelvinator, Kenmore, O'Keefe and Merritt, Sears, Tappan, Westinghouse
Type
Stove/Oven/Range
For Use With
Oven, Range, Stove
Product Type
Coil Surface Element
Overall Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 316442301
- Zoro #
- G8698191
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Width
- 8 in
Details
- Item
- Coil Surface Element
- Fits Brand
- Electrolux, Frigidaire, Kelvinator, Kenmore, O'Keefe and Merritt, Sears, Tappan, Westinghouse
- Type
- Stove/Oven/Range
- For Use With
- Oven, Range, Stove
- Product Type
- Coil Surface Element
- Compatible Product Type
- Oven, Range, Stove
Description
Coil Surface Element, For Use With Oven, Range, Stove, Product Type Coil Surface Element, Overall Width 8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.