Shop PROTEAM
See all product information
Create Account
High Dusting Kit
- Mfr # 107598
- Zoro # G8707210
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
For Hose Diameter
1 1/2 in
Includes
(3) Part Straight Friction Fit Wands, Mesh Bag, Straight Friction Fit Wand with Hose Connection Ridge
Fits Vacuum Models
107118, 107119, 107146, 107152, 107303, 107310, 107497, 107504
For Vacuum Type
Backpack Vacuum
Fits Vacuum Brand
ProTeam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 107598
- Zoro #
- G8707210
- UPC #
- 693822075983
- Country of Origin
- United States
Dimensions
- For Hose Diameter
- 1 1/2 in
Details
- Item
- High Dusting Kit
- Includes
- (3) Part Straight Friction Fit Wands, Mesh Bag, Straight Friction Fit Wand with Hose Connection Ridge
- Fits Vacuum Models
- 107118, 107119, 107146, 107152, 107303, 107310, 107497, 107504
- For Vacuum Type
- Backpack Vacuum
- Fits Vacuum Brand
- ProTeam
- Product Type
- High Dusting Kit
- Compatible Brand
- ProTeam
- Compatible Series
- Universal
Description
High Dusting Kit, For Hose Diameter 1 1/2 in, Includes (3) Part Straight Friction Fit Wands, Mesh Bag, Straight Friction Fit Wand with Hose Connection Ridge, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand ProTeam
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.