Simulator Axle Set, Front, Chevy/GMC 11-C
- Mfr # NG18F
- Zoro # G8715869
product price:Â
$
304.99
/ea
Free Shipping & Returns
Key Features
For Use With
Fits: 11'-Current Chevy/GMC C/K3500 17" 8 Lug 5HH Dual Wheel
Application
Mounts to 17" Diameter by 6-1/2" Wide, Dual-Rear-Wheel, 5 Hand Hole, 8 Lug on 210mm Bolt Circle, 14mm Lug Stud Applications
Includes
Set of 2 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet
Accessory Type
Simulator Axle Set,Front,Chevy/GMC 11-C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NG18F
- Zoro #
- G8715869
- UPC #
- -
- Country of Origin
- China
- Item
- Simulator Axle Set,Front,Chevy/GMC 11-C
- For Use With
- Fits: 11'-Current Chevy/GMC C/K3500 17" 8 Lug 5HH Dual Wheel
- Application
- Mounts to 17" Diameter by 6-1/2" Wide, Dual-Rear-Wheel, 5 Hand Hole, 8 Lug on 210mm Bolt Circle, 14mm Lug Stud Applications
- Includes
- Set of 2 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet
- Accessory Type
- Simulator Axle Set,Front,Chevy/GMC 11-C
Description
Simulator Axle Set,Front,Chevy/GMC 11-C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.