Shop ZORO SELECT
See all product information
Create Account
Thread Repair Kit, 2, Inserts, SS
- Mfr # 82130LH
- Zoro # G8717152
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Thread Type
Coarse
Material
Stainless Steel
Length
0.938 in
Size
5/8"-18
Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 82130LH
- Zoro #
- G8717152
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 0.938 in
- Size
- 5/8"-18
- Number of Sizes
- 1
- Thread Size
- 5/8"-18
- Insert Length
- 15/16 in
Details
- Item
- Thread Repair Kit
- Thread Type
- Coarse
- Material
- Stainless Steel
- Type
- Standard
- Application
- Thread Repair
- Includes
- Insert, Tap, Tool
- Number of Pieces
- 4
- Insert Material
- Stainless Steel
- Finish
- Plain
- Manufacturer Location
- Made in USA
- Number of Inserts
- 2
- System of Measurement
- Inch
- Thread Direction
- Left Hand
- Helical Insert Type
- Free-Running
- Insert Types Included
- Helical Inserts
- Tool Material
- Stainless Steel
- Compatible Material
- Metal
Description
Thread Repair Kit, Insert Types Included Helical Inserts, Compatible Material Metal, Finish Plain, Helical Insert Type Free-Running, Insert Length 15/16 in, Insert Material Stainless Steel, Number of Inserts 2, Number of Pieces 4, Number of Sizes 1, System of Measurement Inch, Thread Direction Left Hand, Thread Size 5/8 In.-18, Thread Type Coarse, Manufacturer Location Made in USA, Includes Insert, Tap, Tool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.