Thread Repair Kit, 2, Inserts, SS
- Mfr # 82132LH
- Zoro # G8717177
product price:Â
$
221.99
/ea
Free Shipping & Returns
Key Features
Thread Type
Fine
Application
Thread Repair
Size
3/4"-16
Type
Standard
Includes
Insert, Tap, Tool
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82132LH
- Zoro #
- G8717177
- UPC #
- -
- Country of Origin
- United States
- Item
- Thread Repair Kit
- Thread Type
- Fine
- Application
- Thread Repair
- Type
- Standard
- Includes
- Insert, Tap, Tool
- Number of Pieces
- 4
- Material
- Stainless Steel
- Insert Material
- Stainless Steel
- Helical Insert Type
- Free-Running
- Number of Inserts
- 2
- System of Measurement
- Inch
- Compatible Material
- Metal
- Manufacturer Location
- Made in USA
- Tool Material
- Stainless Steel
- Insert Types Included
- Helical Inserts
- Finish
- Plain
- Thread Direction
- Left Hand
- Product Type
- Helical Insert Kit
Dimensions
- Size
- 3/4"-16
- Length
- 1.125 in
- Insert Length
- 1 1/8 in
- Number of Sizes
- 1
- Thread Size
- 3/4"-16
Description
Thread Repair Kit, Insert Types Included Helical Inserts, Compatible Material Metal, Finish Plain, Helical Insert Type Free-Running, Insert Length 1 1/8 in, Insert Material Stainless Steel, Number of Inserts 2, Number of Pieces 4, Number of Sizes 1, System of Measurement Inch, Thread Direction Left Hand, Thread Size 3/4 In.-16, Thread Type Fine, Manufacturer Location Made in USA, Includes Insert, Tap, Tool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.