Thread Repair Kit, 2, Inserts, SS
- Mfr # 82133LH
- Zoro # G8717186
product price:Â
$
263.99
/ea
Free Shipping & Returns
Key Features
Thread Type
Coarse
Length
1.312 in
Material
Stainless Steel
Type
Standard
Number of Pieces
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 82133LH
- Zoro #
- G8717186
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 1.312 in
- Size
- 7/8"-9
- Thread Size
- 7/8"-9
- Number of Sizes
- 1
- Insert Length
- 1 5/16 in
Details
- Item
- Thread Repair Kit
- Thread Type
- Coarse
- Material
- Stainless Steel
- Type
- Standard
- Number of Pieces
- 4
- Application
- Thread Repair
- Includes
- Insert, Tap, Tool
- Insert Material
- Stainless Steel
- Tool Material
- Stainless Steel
- Finish
- Plain
- System of Measurement
- Inch
- Helical Insert Type
- Free-Running
- Number of Inserts
- 2
- Manufacturer Location
- Made in USA
- Compatible Material
- Metal
- Thread Direction
- Left Hand
- Insert Types Included
- Helical Inserts
Description
Thread Repair Kit, Insert Types Included Helical Inserts, Compatible Material Metal, Finish Plain, Helical Insert Type Free-Running, Insert Length 1 5/16 in, Insert Material Stainless Steel, Number of Inserts 2, Number of Pieces 4, Number of Sizes 1, System of Measurement Inch, Thread Direction Left Hand, Thread Size 7/8 In.-9, Thread Type Coarse, Manufacturer Location Made in USA, Includes Insert, Tap, Tool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.