Shop ZORO SELECT
See all product information
Create Account
Thread Repair Kit, 12, Inserts, SS
- Mfr # 82716
- Zoro # G8717782
product price:Â
$
88.89
/ea
Key Features
Thread Type
Coarse
Material
Stainless Steel
Includes
Insert, Tap, Tool
Application
Thread Repair
Number of Pieces
14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 82716
- Zoro #
- G8717782
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 1/4"-20
- Length
- 0.375 in
- Number of Sizes
- 1
- Insert Length
- 3/8 in
- Thread Size
- 1/4"-20
Details
- Item
- Thread Repair Kit
- Thread Type
- Coarse
- Material
- Stainless Steel
- Includes
- Insert, Tap, Tool
- Application
- Thread Repair
- Number of Pieces
- 14
- Type
- Standard
- Insert Material
- Stainless Steel
- Compatible Material
- Metal
- Number of Inserts
- 12
- Finish
- Plain
- Tool Material
- Stainless Steel
- Manufacturer Location
- Made in USA
- System of Measurement
- Inch
- Helical Insert Type
- Free-Running
- Product Type
- Helical Insert Kit
Description
Thread Repair Kit, Compatible Material Metal, Finish Plain, Helical Insert Type Free-Running, Insert Length 3/8 in, Insert Material Stainless Steel, Number of Inserts 12, Number of Pieces 14, Number of Sizes 1, System of Measurement Inch, Thread Size 1/4 In.-20, Thread Type Coarse, Manufacturer Location Made in USA, Includes Insert, Tap, Tool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.