Thread Repair Kit, 4, Inserts, SS
- Mfr # 82733
- Zoro # G8717852
product price:Â
$
306.99
/ea
Free Shipping & Returns
Key Features
Thread Type
Coarse
Length
1.312 in
Number of Pieces
6
Size
7/8"-9
Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82733
- Zoro #
- G8717852
- UPC #
- -
- Country of Origin
- United States
- Item
- Thread Repair Kit
- Thread Type
- Coarse
- Number of Pieces
- 6
- Type
- Standard
- Material
- Stainless Steel
- Includes
- Insert, Tap, Tool
- Application
- Thread Repair
- Insert Material
- Stainless Steel
- Compatible Material
- Metal
- Tool Material
- Stainless Steel
- Manufacturer Location
- Made in USA
- Helical Insert Type
- Free-Running
- Finish
- Plain
- System of Measurement
- Inch
- Number of Inserts
- 4
- Product Type
- Helical Insert Kit
Dimensions
- Length
- 1.312 in
- Size
- 7/8"-9
- Number of Sizes
- 1
- Thread Size
- 7/8"-9
- Insert Length
- 1 5/16 in
Description
Thread Repair Kit, Compatible Material Metal, Finish Plain, Helical Insert Type Free-Running, Insert Length 1 5/16 in, Insert Material Stainless Steel, Number of Inserts 4, Number of Pieces 6, Number of Sizes 1, System of Measurement Inch, Thread Size 7/8 In.-9, Thread Type Coarse, Manufacturer Location Made in USA, Includes Insert, Tap, Tool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.