Shop ZORO SELECT
See all product information
Create Account
Thread Repair Kit, 6, Inserts, SS
- Mfr # 82623
- Zoro # G8717904
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Thread Type
BSF
Type
Standard
Length
0.656 in
Size
7/16"-18
Includes
Insert, Tap, Tool
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 82623
- Zoro #
- G8717904
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 0.656 in
- Size
- 7/16"-18
- Insert Length
- 21/32 in
- Number of Sizes
- 1
- Thread Size
- 7/16"-18
Details
- Item
- Thread Repair Kit
- Thread Type
- BSF
- Type
- Standard
- Includes
- Insert, Tap, Tool
- Material
- Stainless Steel
- Application
- Thread Repair
- Number of Pieces
- 8
- Insert Material
- Stainless Steel
- Compatible Material
- Metal
- Helical Insert Type
- Free-Running
- Manufacturer Location
- Made in USA
- Number of Inserts
- 6
- System of Measurement
- Inch
- Tool Material
- Stainless Steel
- Finish
- Plain
Description
Thread Repair Kit, Compatible Material Metal, Finish Plain, Helical Insert Type Free-Running, Insert Length 21/32 in, Insert Material Stainless Steel, Number of Inserts 6, Number of Pieces 8, Number of Sizes 1, System of Measurement Inch, Thread Size 7/16 In.-18, Thread Type BSF, Manufacturer Location Made in USA, Includes Insert, Tap, Tool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.