Shop ZORO SELECT
See all product information
Create Account
Thread Repair Kit, 6, Inserts, SS
- Mfr # 82630
- Zoro # G8717922
product price:Â
$
286.99
/ea
Free Shipping & Returns
Key Features
Thread Type
Fine
Number of Pieces
8
Length
0.938 in
Material
Stainless Steel
Includes
Insert, Tap, Tool
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82630
- Zoro #
- G8717922
- UPC #
- -
- Country of Origin
- United States
- Item
- Thread Repair Kit
- Thread Type
- Fine
- Number of Pieces
- 8
- Material
- Stainless Steel
- Includes
- Insert, Tap, Tool
- Application
- Thread Repair
- Type
- Standard
- Insert Material
- Stainless Steel
- Manufacturer Location
- Made in USA
- System of Measurement
- Inch
- Tool Material
- Stainless Steel
- Helical Insert Type
- Free-Running
- Number of Inserts
- 6
- Finish
- Plain
- Compatible Material
- Metal
- Product Type
- Helical Insert Kit
Dimensions
- Length
- 0.938 in
- Size
- 5/8"-14
- Insert Length
- 15/16 in
- Number of Sizes
- 1
- Thread Size
- 5/8"-14
Description
Thread Repair Kit, Compatible Material Metal, Finish Plain, Helical Insert Type Free-Running, Insert Length 15/16 in, Insert Material Stainless Steel, Number of Inserts 6, Number of Pieces 8, Number of Sizes 1, System of Measurement Inch, Thread Size 5/8 In.-14, Thread Type Fine, Manufacturer Location Made in USA, Includes Insert, Tap, Tool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.