Shop ZORO SELECT
See all product information
Create Account
Thread Repair Kit, 4, Inserts, SS
- Mfr # 82632
- Zoro # G8717931
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Thread Type
Fine
Length
1.125 in
Application
Thread Repair
Includes
Insert, Tap, Tool
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82632
- Zoro #
- G8717931
- UPC #
- -
- Country of Origin
- United States
- Item
- Thread Repair Kit
- Thread Type
- Fine
- Application
- Thread Repair
- Includes
- Insert, Tap, Tool
- Material
- Stainless Steel
- Number of Pieces
- 6
- Type
- Standard
- Insert Material
- Stainless Steel
- Tool Material
- Stainless Steel
- Compatible Material
- Metal
- Manufacturer Location
- Made in USA
- System of Measurement
- Inch
- Number of Inserts
- 4
- Helical Insert Type
- Free-Running
- Finish
- Plain
- Product Type
- Helical Insert Kit
Dimensions
- Length
- 1.125 in
- Size
- 3/4"-12
- Number of Sizes
- 1
- Insert Length
- 1 1/8 in
- Thread Size
- 3/4"-12
Description
Thread Repair Kit, Compatible Material Metal, Finish Plain, Helical Insert Type Free-Running, Insert Length 1 1/8 in, Insert Material Stainless Steel, Number of Inserts 4, Number of Pieces 6, Number of Sizes 1, System of Measurement Inch, Thread Size 3/4 In.-12, Thread Type Fine, Manufacturer Location Made in USA, Includes Insert, Tap, Tool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.