Rescue Throw Bag, With 50ft. Rope
- Mfr # 152800-300-050-13
- Zoro # G8718230
product price:Â
$
52.25
/ea
Key Features
Material
Polyester; Polyethylene (Rope)
Dimensions
50 ft L (Rope)
Includes
Grab Strap with Buckle
Bag Diameter
5 in
Bag Height
9 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 152800-300-050-13
- Zoro #
- G8718230
- UPC #
- 043311038102
- Country of Origin
- China
- Item
- Rescue Throw Bag
- Material
- Polyester; Polyethylene (Rope)
- Includes
- Grab Strap with Buckle
- Bag Material
- Polyester
- Rope Material
- Polypropylene
- Rope Strength
- 1,800 lb
- Bag Color
- Yellow
- Reflectivity
- Reflective Bag
Dimensions
- Dimensions
- 50 ft L (Rope)
- Bag Diameter
- 5 in
- Bag Height
- 9 1/2 in
- Rope Length
- 50 ft
- Rope Diameter
- 3/8 in
Description
Rescue Throw Bag,With 50ft. Rope
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.