Inline Backdraft Damper, 6"
- Mfr # MCA-150
- Zoro # G8726630
product price:Â
$
62.35
/ea
Key Features
Number of Panels
2
Overall Width
6 1/4 in
Frame Depth
1 3/8 in
Rough Opening Diameter
5 3/4 in
Blade Orientation
Opposed Blades
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCA-150
- Zoro #
- G8726630
- UPC #
- 812482010817
- Country of Origin
- Spain
- Item
- 6"dia Galvanized Steel Backdraft Damper
- Number of Panels
- 2
- Blade Orientation
- Opposed Blades
- Frame Material
- Steel
- Blade Material
- Galvanized Steel
- For Duct Shape
- Round
- Series
- MCA
- Maximum Ambient Temperature
- 140 Degrees F
- Closure Type
- Spring
- Mounting Style
- Recess Mount
- Damper Type
- Static
- Blade Type
- Butterfly
- Free Area
- 26 sq in
- Single Acting/Double Acting
- Single Acting
- Seal Material
- Rubber
- Switch Action
- Normally Closed
- Frame Less Flange
- 6
- Rough Opening Shape
- Round
- Airflow Direction
- Vertical
- Front Closure
- Spring
Dimensions
- Overall Width
- 6 1/4 in
- Frame Depth
- 1 3/8 in
- Rough Opening Diameter
- 5 3/4 in
- Rough Opening Length
- 6 1/4 in
- Fits Fan Diameter
- 6 in; 16 in
- Rough Opening Width
- 6.3 in
- Overall Height
- 4 3/4 in
- For Nominal Duct Diameter
- 6 in
- Flange Width
- 1 3/8 in
- Overall Length
- 3 1/8 in
- Overall Diameter
- 6 in
- Frame Material Thickness
- 1 mm
- Wire Rope Length
- 3 1/8 in
- Length
- 3 1/8 in
Description
6 In.dia Galvanized Steel Backdraft Damper, For Nominal Duct Diameter 6 in, Frame Material Steel, Number of Panels 2, Maximum Air Velocity Not Applicable, Overall Height 4 3/4 in, Rough Opening Diameter 5 3/4 in, Rough Opening Shape Round, Fits Fan Diameter 6 in; 16 in, For Duct Shape Round, Free Area 26 sq in, Overall Width 6 1/4 in, Frame Material Thickness 1 mm, Overall Length 3 1/8 in, Frame Depth 1 3/8 in, Rough Opening Length 6 1/4 in, Overall Diameter 6 in, Rough Opening Width 6.3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.