Shop BRADLEY
See all product information
Create Account
Round Drain Grate for Express Lavatory System, Screw-In, Chrome
- Mfr # P16-072
- Zoro # G8737565
product price:Â
$
56.79
/ea
Key Features
For Use With
Express Lavatory System
Compatible with Brand
Bradley
Features
Faucet Washers and O-Rings form a Seal Between Faucet Components to Prevent Leaks
Compatible Mfr Part Number
SS-2N/AST/STD, SS-2N/AST/WH
Accessory Type
Drain Plug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P16-072
- Zoro #
- G8737565
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Grate
- For Use With
- Express Lavatory System
- Compatible with Brand
- Bradley
- Features
- Faucet Washers and O-Rings form a Seal Between Faucet Components to Prevent Leaks
- Compatible Mfr Part Number
- SS-2N/AST/STD, SS-2N/AST/WH
- Accessory Type
- Drain Plug
- Installation Type
- Screw-In
- Shape
- Round
- Finish
- Chrome
- Product Type
- Grate
Description
The BRADLEY - P16-072 is a round grate designed as a drain plug accessory for eyewash and emergency shower systems. It is for use with the Bradley Express Lavatory System. The grate features a chrome finish and installs using a screw-in method. It includes faucet washers and O-rings for sealing between components.
Key Features:
- Accessory type: Drain Plug
- Compatible manufacturer part numbers: SS-2N/AST/STD, SS-2N/AST/WH
- Compatible with specified Bradley components/part numbers: SS-2N/AST/STD, SS-2N/AST/WH
- For use with the Bradley Express Lavatory System
- Installation type: Screw-In
- Includes faucet washers and O-rings for sealing between components
- Round shape
- Chrome finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.