Main Stem Assembly for Shower, Faucet Washer and O-Ring Seal
- Mfr # S21-046
- Zoro # G8737696
product price:Â
$
72.39
/ea
Key Features
For Use With
Shower
Compatible with Brand
Bradley
Features
Faucet Washers and O-Rings form a Seal Between Faucet Components to Prevent Leaks
Compatible with Series
Bradley
Accessory Type
Main Stem Assembly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S21-046
- Zoro #
- G8737696
- UPC #
- -
- Country of Origin
- United States
- Item
- Main Stem Assembly
- For Use With
- Shower
- Compatible with Brand
- Bradley
- Features
- Faucet Washers and O-Rings form a Seal Between Faucet Components to Prevent Leaks
- Compatible with Series
- Bradley
- Accessory Type
- Main Stem Assembly
- Fits Brand
- Bradley
- Compatible Series
- Bradley
- Compatible Product Type
- Shower
Dimensions
- Fits Chest Size
- Faucet Washers and O-Rings form a Seal Between Faucet Components to Prevent Leaks
Description
The BRADLEY - S21-046 is a main stem assembly intended as a replacement part for eyewash and emergency shower units. is compatible with Bradley brand eyewash and emergency shower unit models within the specified Bradley series. is for use with Bradley shower unit models as specified in the manufacturer’s installation documentation. includes components used to create a seal between faucet components, where required by the manufacturer’s design.
- Accessory type: Main Stem Assembly
- Compatible with Bradley brand equipment for which this part number is specified.
- Compatible with Bradley series models that use this specified main stem assembly.
- includes faucet washers and O-rings for use between faucet components to achieve the intended seal.
- for use with Bradley shower units in emergency eyewash and shower applications, as specified by the manufacturer.
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.