Shop SIMPLEX

Push Button Lock, Entry, Key Override

  • Mfr # LL1021M26D41
  • Zoro # G8740864

product price: 
$
595.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Function
Entry with Key Override
Key Override Options
LFIC Medeco/ASSA/Yale/Abloy (5 or 6-pin length) core not included
Hand
Left
Finish
Satin Chrome
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LL1021M26D41
Zoro #
G8740864
UPC #
-
Country of Origin
Mexico

Dimensions

Door Thickness
1-3/8 in to 2-1/4 in
Latch Length
1/2 in
Outside Width
3 1/8 in
Outside Depth
3 13/16 in
Inside Height
9 in
For Door Thickness (In.)
1-3/8" to 2-1/4"
Manufacturers Warranty Length
3 yr
Inside Width
3 1/4 in
Inside Depth
2 3/8 in
Outside Height
7 3/8 in
Overall Height
9 in
Overall Width
3 1/8 in
Latch Front Size
1/2"
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
2 1/4 in
Overall Depth
3 13/16 in

Details

Item
Mechanical Push Button Lockset
Handle Type
Lever
Function
Entry with Key Override
Key Override Options
LFIC Medeco/ASSA/Yale/Abloy (5 or 6-pin length) core not included
Hand
Left
Finish
Satin Chrome
Keypad
5 Button, Vandal Resistant
Backset
2 3/4 in
Electrical/Mechanical
Mechanical
Product Type
Mechanical Push Button Lockset
Lockset Function
Entrance
Case Material
Zinc
Weather Resistant
Yes
Max. User Codes
1
Series
L1000
Includes
Access Key, Code Change Plug, Lock, Template
Fire Rated
3 hr
ADA Compliant
Yes
Standards
UL/cUL Listed
Material
Zinc
Number of Keys
5
For Use With
Medeco R/C
Type
Mechanical
Max. Proximity Range
At Lock
Fire Rating
3 hr
Operating Temp. Range
-31 Degrees to 151 Degrees F
Mortise/Cylindrical
Cylindrical
Includes Hardware
Hardware Included
Hand Orientation
Left-Handed
Lockset Type
Mechanical
User Codes - Maximum
1
Operation Type
Push Button
Includes Core
Core Not Included
Number of Keypad Buttons
5
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Handle Type
Lever
Shell Material
Zinc

Description

Mechanical Push Button Lockset, Handle Type Lever, Function Entry with Key Override, Key Override Options LFIC Medeco/ASSA/Yale/Abloy (5 or 6-pin length) core not included, Hand Left, Finish Satin Chrome, Door Thickness 1-3/8 in to 2-1/4 in, Keypad 5 Button, Vandal Resistant, Backset 2 3/4 in, ADA Compliant Yes, 3 hr Fire Rated, Case Material Zinc, Series L1000, Latch Length 1/2 in, Max. User Codes 1, Standards UL/cUL Listed, Weather Resistant Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.