Shop SIMPLEX
See all product information
Create Account
Conversion Assembly, Simplex
- Mfr # 20149026D01
- Zoro # G8741162
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Type
Best/Falcon/Arrow/Eagle/KSP/Lloyd Matheson
Fits Brand
Simplex
Includes
Aleve Ring, Best Knob Assembly, Drive Shaft, Shaft Bushing, Sleeve
For Use With Mfr. Model Number
1000, EE1000
Product Type
Conversion Assembly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20149026D01
- Zoro #
- G8741162
- UPC #
- -
- Country of Origin
- Mexico
Details
- Type
- Best/Falcon/Arrow/Eagle/KSP/Lloyd Matheson
- Fits Brand
- Simplex
- Item
- Conversion Assembly
- Includes
- Aleve Ring, Best Knob Assembly, Drive Shaft, Shaft Bushing, Sleeve
- For Use With Mfr. Model Number
- 1000, EE1000
- Product Type
- Conversion Assembly
- Compatible Product Type
- Mechanical Push Button Lockset
- Compatible Manufacturer Model Number
- 1000, EE1000
Description
Conversion Assembly, Includes Aleve Ring, Best Knob Assembly, Drive Shaft, Shaft Bushing, Sleeve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.