Cord
- Mfr # 29350
- Zoro # G8743174
product price:Â
$
463.99
/ea
Free Shipping & Returns
Key Features
For Use With
2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
For Use With Mfr. Model Number
2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
Fits Brand
CM
Material
Rubber
Compatible Hoist Type
Electric Chain Hoists
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 29350
- Zoro #
- G8743174
- UPC #
- -
- Country of Origin
- United States
- Item
- Pendant Station Cord
- For Use With
- 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
- For Use With Mfr. Model Number
- 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
- Fits Brand
- CM
- Material
- Rubber
- Compatible Hoist Type
- Electric Chain Hoists
- Compatible Series
- Lodestar
- Compatible Load Capacity
- 500 lb, 1,000 lb, 2,000 lb, 4,000 lb, 6,000 lb
- Product Type
- Pendant Station Cord
- Shell Material
- Rubber
- Traction Material
- Rubber
Dimensions
- Overall Length
- 6.5 ft
- Wire Rope Length
- 6.5 ft
- Length
- 6.5 ft
Description
Pendant Station Cord, Product Type Pendant Station Cord, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 500 lb, 1,000 lb, 2,000 lb, 4,000 lb, 6,000 lb, Compatible Series Lodestar, Material Rubber, Overall Length 6.5 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.