Lever
- Mfr # 11390401
- Zoro # G8743341
product price:Â
$
71.15
/ea
Key Features
For Use With
2204, 2211, 2212, 2215, 2216, 2219, 2220, 2243, 2251, 2255, 2256, 2259, 2260, 7400c, 7400d, 7401c, 7401d, 7402c, 7402d, 7405A, 7405C, 7406A, 7406C, 7407A, 7407C, 911641C, 911642C, 911644C, 911651C, 911652C, 911694C
For Use With Mfr. Model Number
2204, 2211, 2212, 2215, 2216, 2219, 2220, 2243, 2251, 2255, 2256, 2259, 2260, 7400c, 7400d, 7401c, 7401d, 7402c, 7402d, 7405A, 7405C, 7406A, 7406C, 7407A, 7407C, 911641C, 911642C, 911644C, 911651C, 911652C, 911694C
Fits Brand
CM
Overall Height
0.5 in
Overall Width
1.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11390401
- Zoro #
- G8743341
- UPC #
- -
- Country of Origin
- United States
- Item
- Throttle Control Lever
- For Use With
- 2204, 2211, 2212, 2215, 2216, 2219, 2220, 2243, 2251, 2255, 2256, 2259, 2260, 7400c, 7400d, 7401c, 7401d, 7402c, 7402d, 7405A, 7405C, 7406A, 7406C, 7407A, 7407C, 911641C, 911642C, 911644C, 911651C, 911652C, 911694C
- For Use With Mfr. Model Number
- 2204, 2211, 2212, 2215, 2216, 2219, 2220, 2243, 2251, 2255, 2256, 2259, 2260, 7400c, 7400d, 7401c, 7401d, 7402c, 7402d, 7405A, 7405C, 7406A, 7406C, 7407A, 7407C, 911641C, 911642C, 911644C, 911651C, 911652C, 911694C
- Fits Brand
- CM
- Material
- Steel
- Compatible Hoist Type
- Electric Chain Hoists
- Compatible Load Capacity
- 500 lb, 1,000 lb, 2,000 lb, 4,000 lb, 6,000 lb
- Compatible Series
- Shopstar
- Product Type
- Throttle Control Lever
- Shell Material
- Steel
Dimensions
- Overall Height
- 0.5 in
- Overall Width
- 1.3 in
- Overall Length
- 2 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Throttle Control Lever, Product Type Throttle Control Lever, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 500 lb, 1,000 lb, 2,000 lb, 4,000 lb, 6,000 lb, Compatible Series Shopstar, Material Steel, Overall Length 2 in, Overall Width 1.3 in, Overall Height 0.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.