Station
- Mfr # 36800R
- Zoro # G8743533
product price:Â
$
468.99
/ea
Free Shipping & Returns
Key Features
For Use With
Electric Hoist
Fits Brand
CM
Color
Red
Functions
Up/Down
Connection Type
Wired
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 36800R
- Zoro #
- G8743533
- UPC #
- -
- Country of Origin
- China
- Item
- Pendant Station
- For Use With
- Electric Hoist
- Fits Brand
- CM
- Color
- Red
- Functions
- Up/Down
- Connection Type
- Wired
- Compatible Hoist Type
- Electric Chain Hoists
- Compatible with Manufacturer Part Number
- JLC0516, JLC0532, JLC1016, JLC1032, JLC2016, JLC4008
- Controls
- Push Button Handheld
- Compatible Series
- Coffing JLC
- Product Type
- Pendant Station
- Wire Color
- Red
- Compatible Product Type
- Electric Hoist
Description
Pendant Station, Product Type Pendant Station, Connection Type Wired, Controller Cord Length Not Applicable, Functions Up/Down, Controls Push Button Handheld, Color Red, Compatible Hoist Type Electric Chain Hoists, Compatible Series Coffing JLC, Compatible with Manufacturer Part Number JLC0516, JLC0532, JLC1016, JLC1032, JLC2016, JLC4008, For Use With Electric Hoist, Overall Length Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.