Shop COFFING HOISTS
See all product information
Create Account
Coffing Latch Kit
- Mfr # H7544
- Zoro # G8743777
product price:Â
$
84.89
/ea
Key Features
For Use With
EC4006, EC4008, EC6005
For Use With Mfr. Model Number
EC4006, EC4008, EC6005
Fits Brand
CM
Overall Width
1 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H7544
- Zoro #
- G8743777
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 1 in
- Overall Height
- 0.5 in
- Overall Length
- 3 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Details
- Item
- Latch Assembly
- For Use With
- EC4006, EC4008, EC6005
- For Use With Mfr. Model Number
- EC4006, EC4008, EC6005
- Fits Brand
- CM
- Material
- Steel
- Compatible Series
- RA-30, RA-40
- Compatible Hoist Type
- Lever Chain Hoists
- Compatible Load Capacity
- 12,000 lb
- Product Type
- Latch Assembly
- Shell Material
- Steel
Description
Latch Assembly, Product Type Latch Assembly, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 12,000 lb, Compatible Series RA-30, RA-40, Material Steel, Overall Length 3 in, Overall Width 1 in, Overall Height 0.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.