Shop CM
See all product information
Create Account
Transformer
- Mfr # 27771
- Zoro # G8744434
product price:Â
$
400.99
/ea
Free Shipping & Returns
Key Features
For Use With
2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
For Use With Mfr. Model Number
2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
Fits Brand
CM
Material
Steel
Overall Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 27771
- Zoro #
- G8744434
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 3 in
- Overall Height
- 2.5 in
- Overall Length
- 3 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Details
- Item
- Transformer Mounting Assembly
- For Use With
- 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
- For Use With Mfr. Model Number
- 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
- Fits Brand
- CM
- Material
- Steel
- Compatible Hoist Type
- Electric Chain Hoists
- Compatible Load Capacity
- 12,000 lb
- Compatible Series
- Lodestar
- Product Type
- Transformer Mounting Assembly
- Shell Material
- Steel
Description
Transformer Mounting Assembly, Product Type Transformer Mounting Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 12,000 lb, Compatible Series Lodestar, Material Steel, Overall Length 3 in, Overall Width 3 in, Overall Height 2.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.