Shop CM
See all product information
Create Account
Hook Block Half, Tapped
- Mfr # 40121
- Zoro # G8744705
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
For Use With
4043, 4045, 4047, 4050, 4051, 4060, 4062, 4065
For Use With Mfr. Model Number
4043, 4045, 4047, 4050, 4051, 4060, 4062, 4065
Fits Brand
CM
Overall Width
1.3 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40121
- Zoro #
- G8744705
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 1.3 in
- Overall Height
- 0.5 in
- Overall Length
- 1.3 in
- Wire Rope Length
- 1.3 in
- Length
- 1.3 in
Details
- Item
- Hook Block Half,Tapped
- For Use With
- 4043, 4045, 4047, 4050, 4051, 4060, 4062, 4065
- For Use With Mfr. Model Number
- 4043, 4045, 4047, 4050, 4051, 4060, 4062, 4065
- Fits Brand
- CM
- Material
- Steel
- Compatible Load Capacity
- 1,500 lb
- Compatible Hoist Type
- Lever Chain Hoists
- Compatible Series
- 640
- Product Type
- Hook Block
Description
Hook Block, Product Type Hook Block, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 1,500 lb, Compatible Series 640, Material Steel, Overall Length 1.3 in, Overall Width 1.3 in, Overall Height 0.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.