Latch Kit
- Mfr # 45665
- Zoro # G8744811
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
For Use With
4043, 4045, 4047, 4050, 4051, 4060, 4062, 4065
For Use With Mfr. Model Number
4043, 4045, 4047, 4050, 4051, 4060, 4062, 4065
Fits Brand
CM
Overall Height
0.5 in
Overall Width
1.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45665
- Zoro #
- G8744811
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 0.5 in
- Overall Width
- 1.8 in
- Overall Length
- 3 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Details
- Item
- Latch Assembly
- For Use With
- 4043, 4045, 4047, 4050, 4051, 4060, 4062, 4065
- For Use With Mfr. Model Number
- 4043, 4045, 4047, 4050, 4051, 4060, 4062, 4065
- Fits Brand
- CM
- Material
- Steel
- Compatible Load Capacity
- 12,000 lb
- Product Type
- Latch Assembly
- Shell Material
- Steel
Description
Latch Assembly, Product Type Latch Assembly, Compatible Load Capacity 12,000 lb, Material Steel, Overall Length 3 in, Overall Width 1.8 in, Overall Height 0.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.