Shop CM
See all product information
Create Account
Chain Guide
- Mfr # 20304
- Zoro # G8745712
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
For Use With
2000, 2001, 2026, 2035, 2047, 2048, 2069, 2070, 2071, 2074, 2076, 2080, 2081, 2086, 2089, 2090, 2091, 2094, 2095, 2096, 2099, 2101, 2105, 2106, 2109, 2110, 2111, 2116, 2119
For Use With Mfr. Model Number
2000, 2001, 2026, 2035, 2047, 2048, 2069, 2070, 2071, 2074, 2076, 2080, 2081, 2086, 2089, 2090, 2091, 2094, 2095, 2096, 2099, 2101, 2105, 2106, 2109, 2110, 2111, 2116, 2119
Fits Brand
CM
Material
Steel
Overall Height
0.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20304
- Zoro #
- G8745712
- UPC #
- -
- Country of Origin
- United States
- Item
- Chain Guide
- For Use With
- 2000, 2001, 2026, 2035, 2047, 2048, 2069, 2070, 2071, 2074, 2076, 2080, 2081, 2086, 2089, 2090, 2091, 2094, 2095, 2096, 2099, 2101, 2105, 2106, 2109, 2110, 2111, 2116, 2119
- For Use With Mfr. Model Number
- 2000, 2001, 2026, 2035, 2047, 2048, 2069, 2070, 2071, 2074, 2076, 2080, 2081, 2086, 2089, 2090, 2091, 2094, 2095, 2096, 2099, 2101, 2105, 2106, 2109, 2110, 2111, 2116, 2119
- Fits Brand
- CM
- Material
- Steel
- Compatible Hoist Type
- Electric Chain Hoists
- Compatible Load Capacity
- 250 lb, 300 lb, 500 lb, 600 lb, 1,000 lb
- Compatible Series
- Shopstar
- Product Type
- Chain Guide
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Height
- 0.8 in
- Overall Width
- 3.3 in
- Overall Length
- 4 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Chain Guide, Product Type Chain Guide, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 250 lb, 300 lb, 500 lb, 600 lb, 1,000 lb, Compatible Series Shopstar, Material Steel, Overall Length 4 in, Overall Width 3.3 in, Overall Height 0.8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.