Shop COFFING HOISTS
See all product information
Create Account
Friction Disc
- Mfr # KHH5014
- Zoro # G8746105
product price:Â
$
44.59
/ea
Key Features
For Use With
08903W, 08910W, 08917W, 08921W, 08925W, 08932W
For Use With Mfr. Model Number
08903W, 08910W, 08917W, 08921W, 08925W, 08932W
Fits Brand
CM
Material
Fiber
Overall Height
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KHH5014
- Zoro #
- G8746105
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 0.1 in
- Overall Width
- 2.5 in
- Overall Length
- 2.5 in
- Wire Rope Length
- 2.5 in
- Length
- 2.5 in
Details
- Item
- Brake Friction Disc
- For Use With
- 08903W, 08910W, 08917W, 08921W, 08925W, 08932W
- For Use With Mfr. Model Number
- 08903W, 08910W, 08917W, 08921W, 08925W, 08932W
- Fits Brand
- CM
- Material
- Fiber
- Compatible Hoist Type
- Manual Chain Hoists
- Compatible Load Capacity
- 3,000 lb
- Compatible Series
- LHH
- Product Type
- Brake Friction Disc
- Shell Material
- Fiber
Description
Brake Friction Disc, Product Type Brake Friction Disc, Compatible Hoist Type Manual Chain Hoists, Compatible Load Capacity 3,000 lb, Compatible Series LHH, Material Fiber, Overall Length 2.5 in, Overall Width 2.5 in, Overall Height 0.1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.