Shop CM
See all product information
Create Account
Capacity/Warning Label
- Mfr # 27278
- Zoro # G8746306
product price:Â
$
61.29
/ea
Key Features
For Use With
2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
For Use With Mfr. Model Number
2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
Fits Brand
CM
Overall Width
3 in
Compatible Series
Lodestar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 27278
- Zoro #
- G8746306
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 3 in
- Overall Length
- 5.5 in
- Wire Rope Length
- 5.5 in
- Length
- 5.5 in
Details
- Item
- Capacity Label
- For Use With
- 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
- For Use With Mfr. Model Number
- 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
- Fits Brand
- CM
- Compatible Series
- Lodestar
- Compatible Hoist Type
- Electric Chain Hoists
- Compatible Load Capacity
- 1,000 lb
- Product Type
- Label
Description
Capacity Label, Product Type Label, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 1,000 lb, Compatible Series Lodestar, Overall Length 5.5 in, Overall Width 3 in, Overall Height Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.