Shop CM
See all product information
Create Account
Lower Hook
- Mfr # 28687
- Zoro # G8746367
product price:Â
$
303.99
/ea
Free Shipping & Returns
Key Features
For Use With
2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
For Use With Mfr. Model Number
2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
Fits Brand
CM
Includes
Latch
Compatible Load Capacity
1,000 lb, 2,000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28687
- Zoro #
- G8746367
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Lower Hook
- For Use With
- 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
- For Use With Mfr. Model Number
- 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
- Fits Brand
- CM
- Includes
- Latch
- Compatible Load Capacity
- 1,000 lb, 2,000 lb
- Compatible Hoist Type
- Electric Chain Hoists
- Product Type
- Bottom Hook
Description
Bottom Hook, Product Type Bottom Hook, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 1,000 lb, 2,000 lb, Includes Latch