Latch Kit
- Mfr # 45697
- Zoro # G8746622
product price:Â
$
362.99
/ea
Free Shipping & Returns
Key Features
For Use With
4621, 4622, 4624, 4625, 4626, 4627, 4628, 4629, 4630, 4631, 4632
For Use With Mfr. Model Number
4621, 4622, 4624, 4625, 4626, 4627, 4628, 4629, 4630, 4631, 4632
Fits Brand
CM
Compatible Load Capacity
16,000 lb, 20,000 lb
Product Type
Latch Assembly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45697
- Zoro #
- G8746622
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Latch Assembly
- For Use With
- 4621, 4622, 4624, 4625, 4626, 4627, 4628, 4629, 4630, 4631, 4632
- For Use With Mfr. Model Number
- 4621, 4622, 4624, 4625, 4626, 4627, 4628, 4629, 4630, 4631, 4632
- Fits Brand
- CM
- Compatible Load Capacity
- 16,000 lb, 20,000 lb
- Product Type
- Latch Assembly
Description
Latch Assembly, Product Type Latch Assembly, Compatible Load Capacity 16,000 lb, 20,000 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.