Shop INGERSOLL-RAND
See all product information
Create Account
Pressure Switch
- Mfr # 38471629
- Zoro # G8746936
product price:Â
$
251.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Ingersoll Rand
Includes
Gauge (23474901), PS/Intercooler, Switch (23474653), Tube Assembly (32333080)
Compatible with Manufacturer Part Number
7100
Compatible with Brand
Ingersoll Rand
Series
RECIPROCRATING COMPRESSOR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 38471629
- Zoro #
- G8746936
- UPC #
- -
- Country of Origin
- Mexico
Details
- Item
- Pressure Switch
- Fits Brand
- Ingersoll Rand
- Includes
- Gauge (23474901), PS/Intercooler, Switch (23474653), Tube Assembly (32333080)
- Compatible with Manufacturer Part Number
- 7100
- Compatible with Brand
- Ingersoll Rand
- Series
- RECIPROCRATING COMPRESSOR
- Compatible with Series
- 7100
- Product Type
- Pressure Switch
Description
Pressure Switch, Series RECIPROCRATING COMPRESSOR, Compatible with Grainger Part Number 16V896, 16V897, 4R774, 4R778, Product Type Pressure Switch, Compatible with Manufacturer Part Number 7100, Compatible with Series 7100, Compatible with Brand Ingersoll Rand, Includes Gauge (23474901), PS/Intercooler, Switch (23474653), Tube Assembly (32333080)