Shop GEDORE
See all product information
Create Account
Screwdriver Bit Socket, 1/2", Ph 2
- Mfr # IKS 19 2
- Zoro # G8758281
product price:Â
$
24.89
/ea
Key Features
Overall Length
60mm
Number of Pieces
1
Measurement Type
SAE
Drive Size
1/2"
Drive Type
square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IKS 19 2
- Zoro #
- G8758281
- UPC #
- -
- Country of Origin
- Germany
- Item
- Screwdriver Bit Socket,1/2",Ph 2
- Number of Pieces
- 1
- Measurement Type
- SAE
- Drive Type
- square
- Bit Style
- Phillips
- Material
- Vanadium Steel
- Finish
- Chrome Plated, Gun-Metal
- Standards
- REACH Compliant, DIN 65253, DIN ISO 8764-1 PH
- SAE or Metric
- SAE
- Remuneration of Output Tip
- Burnished
Description
Screwdriver Bit Socket,1/2 In.,Ph 2