Hydrometer, Baume, 0.2
- Mfr # ACC8505PC
- Zoro # G8760455
product price:Â
$
90.19
/ea
Key Features
Scale
Baume
Scale Divisions
0.2
Range
39/51
Application
Baume
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ACC8505PC
- Zoro #
- G8760455
- UPC #
- -
- Country of Origin
- Germany
- Item
- Specific Gravity Hydrometer
- Scale
- Baume
- Scale Divisions
- 0.2
- Range
- 39/51
- Application
- Baume
- Material
- Plastic
- Standards
- NIST
- Features
- For Liquids Heavier Than Water
- Product Type
- Specific Gravity Hydrometer
- Scale Type
- Baume Plain Form
- Shell Material
- Plastic
Dimensions
- Length
- 250 mm
- Overall Width
- 9 7/8 in
- Overall Height
- 9 7/8 in
- Fits Chest Size
- For Liquids Heavier Than Water
Description
Hydrometer, Scale Baume, Scale Divisions 0.2, Range 39/51, Length 250mm, Application Baume, Standards NIST
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.