Hydrometer, Baume, 0.2
- Mfr # ACC8525PC
- Zoro # G8760482
product price:Â
$
82.39
/ea
Key Features
Scale
Baume
Scale Divisions
0.2
Range
0/25
Application
Baume
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ACC8525PC
- Zoro #
- G8760482
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Length
- 250 mm
- Overall Width
- 9 7/8 in
- Overall Height
- 11 3/4 in
Details
- Item
- Specific Gravity Hydrometer
- Scale
- Baume
- Scale Divisions
- 0.2
- Range
- 0/25
- Application
- Baume
- Material
- Plastic
- Standards
- NIST
- Product Type
- Specific Gravity Hydrometer
- Scale Type
- Baume Plain Form
- Shell Material
- Plastic
Description
Hydrometer, Scale Baume, Scale Divisions 0.2, Range 0/25, Length 250mm, Application Baume, Standards NIST
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.