Shop GEDORE

Screwdriver Bit Socket, 3/8", Ph 1

  • Mfr # IKS 30 1
  • Zoro # G8760731

product price: 
$
31.49
/ea

Key Features

Overall Length
55mm
Number of Pieces
1
Measurement Type
SAE
Drive Size
3/8"
Drive Type
square
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IKS 30 1
Zoro #
G8760731
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
55mm
Drive Size
3/8"
Point Size
#1
Drive Connector Size
3/8 in

Details

Item
Screwdriver Bit Socket,3/8",Ph 1
Number of Pieces
1
Measurement Type
SAE
Drive Type
square
Bit Style
Phillips
Material
Vanadium Steel
Finish
Chrome Plated, Gun-Metal
SAE or Metric
SAE
Standards
REACH Compliant, DIN 65253, DIN ISO 8764-1 PH
Remuneration of Output Tip
Burnished

Description

Screwdriver Bit Socket,3/8 In.,Ph 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.