Hydrometer, ASTM/API, 0.1
- Mfr # GW072H
- Zoro # G8761426
product price:Â
$
58.59
/ea
Key Features
Scale
API ASTM
Scale Divisions
0.1
Range
9/21
Application
API ASTM
Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GW072H
- Zoro #
- G8761426
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 380 mm
- Overall Width
- 15 in
- Overall Height
- 15 in
Details
- Item
- Hydrometer
- Scale
- API ASTM
- Scale Divisions
- 0.1
- Range
- 9/21
- Application
- API ASTM
- Material
- Glass
- Standards
- NIST
- Temp. Range
- 30 Degrees to 220 Degrees F
- Product Type
- Hydrometer
- Scale Type
- API
- Sample Temperature - Minimum
- 30 Degrees F
- Sample Temperature - Maximum
- 220 Degrees F
- Shell Material
- Glass
Description
Hydrometer, Scale ASTM/API, Scale Divisions 0.1, Range 9/21, Length 380mm, Temp. Range 30 Degrees to 220 Degrees F, Application ASTM/API, Standards NIST
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CT, IL, LA, MA, ME, MN, NH, NY, RI, VT, WA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.