Shop THERMCO
See all product information
Create Account
Hydrometer, API, 0.2
- Mfr # GW2506
- Zoro # G8762187
product price:Â
$
24.19
/ea
Key Features
Scale
API
Scale Divisions
0.2
Range
49/61
Application
API
Standards
NIST
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GW2506
- Zoro #
- G8762187
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydrometer
- Scale
- API
- Scale Divisions
- 0.2
- Range
- 49/61
- Application
- API
- Standards
- NIST
- Product Type
- Hydrometer
- Scale Type
- API
Dimensions
- Length
- 150 mm
- Overall Width
- 5 7/8 in
- Overall Height
- 6 in
Description
Hydrometer, Scale API, Scale Divisions 0.2, Range 49/61, Length 150mm, Application API, Standards NIST
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.