Shop GEDORE
See all product information
Create Account
Screwdriver Bit Socket, 3/4", 19mm
- Mfr # IN 32 19
- Zoro # G8762807
product price:Â
$
49.99
/ea
Key Features
Number of Pieces
1
Measurement Type
Metric
Drive Size
3/4"
Drive Type
square
Bit Style
Hex Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IN 32 19
- Zoro #
- G8762807
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Length
- 80mm
- Drive Size
- 3/4"
- Point Size
- 19mm
- Drive Connector Size
- 3/4 in
Details
- Item
- Screwdriver Bit Socket,3/4",19mm
- Number of Pieces
- 1
- Measurement Type
- Metric
- Drive Type
- square
- Bit Style
- Hex Male
- Material
- Chrome-Vanadium Steel
- Finish
- Chrome Plated, Manganese-Phosphate
- SAE or Metric
- Metric
- Standards
- REACH Compliant, DIN 7422
Description
Screwdriver Bit Socket,3/4 In.,19mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.