Shop GEDORE
See all product information
Create Account
Screwdriver Bit, 1/4", Value Pack, Ph2 L
- Mfr # 690 2 L S-010
- Zoro # G8767250
product price:Â
$
27.49
/ea
Key Features
Hex Shank Size
1/4"
Remuneration of Output Tip
Burnished
Standards
DIN ISO 2351-2, DIN ISO 8764-1 PH
Material
Vanadium Steel
Drive Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 690 2 L S-010
- Zoro #
- G8767250
- UPC #
- -
- Country of Origin
- Germany
- Item
- Screwdriver Bit,1/4",Value Pack,Ph2 L
- Remuneration of Output Tip
- Burnished
- Standards
- DIN ISO 2351-2, DIN ISO 8764-1 PH
- Material
- Vanadium Steel
Dimensions
- Hex Shank Size
- 1/4"
- Drive Size
- 1/4 in
Description
Screwdriver Bit,1/4 In.,Value Pack,Ph2 L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.