Thread Gauge
- Mfr # 706
- Zoro # G8767871
product price:Â
$
42.39
/ea
Key Features
Number of Leaves
8
Height
12 mm
Length
70 mm
Application
For metric and Whitworth threads
Width
23 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 706
- Zoro #
- G8767871
- UPC #
- -
- Country of Origin
- India
Dimensions
- Height
- 12 mm
- Length
- 70 mm
- Width
- 23 mm
Details
- Item
- Thread Gauge
- Number of Leaves
- 8
- Application
- For metric and Whitworth threads
- Type
- Pitches 0.25-6.00 mm / 62-4 Step W
- Standards
- REACH Compliant
Description
Thread Gauge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.