Shop GEDORE
See all product information
Create Account
Pulling Leg, Quick-Release, 200mm
- Mfr # 104/C-200-TE
- Zoro # G8771152
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Width of Hooked Foot
36 mm
Thickness of Hooked Foot at Tip
6.5 mm
Usable Clamping Reach
200 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 104/C-200-TE
- Zoro #
- G8771152
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Pulling Leg,Quick-Release,200mm
- Usable Clamping Reach
- 200 mm
Dimensions
- Width of Hooked Foot
- 36 mm
- Thickness of Hooked Foot at Tip
- 6.5 mm
Description
Pulling Leg,Quick-Release,200mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.