Puller, 3-Arm Pattern, 200 x 210mm
- Mfr # 1.15/2
- Zoro # G8771563
product price:Â
$
560.99
/ea
Free Shipping & Returns
Key Features
Standards
REACH Compliant
Screws Included
No
Thickness of Hooked Foot at Tip
3 mm
Width Across Flats
25 mm
Usable Clamping Reach
210 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1.15/2
- Zoro #
- G8771563
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Puller,3-Arm Pattern,200 x 210mm
- Standards
- REACH Compliant
- Screws Included
- No
- Usable Clamping Reach
- 210 mm
- Tractive Force
- 7.5 t
- Number of Arms
- 3
Dimensions
- Thickness of Hooked Foot at Tip
- 3 mm
- Width Across Flats
- 25 mm
- Spindle Thread Size
- M18 x 1.5 x 200
- Width of Hooked Foot
- 25 mm
Description
Puller,3-Arm Pattern,200 x 210mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.