Shop GEDORE
See all product information
Create Account
Puller, 2-Arm Pattern, 200 x 210mm
- Mfr # 1.14/2
- Zoro # G8771581
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Overall Width
165 mm
Overall Height
42 mm
Usable Clamping Reach
210 mm
Screws Included
No
Spindle Thread Size
M18 x 1.5 x 200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1.14/2
- Zoro #
- G8771581
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Width
- 165 mm
- Overall Height
- 42 mm
- Spindle Thread Size
- M18 x 1.5 x 200
- Overall Length
- 270 mm
- Width of Hooked Foot
- 25 mm
- Width Across Flats
- 19 mm
- Thickness of Hooked Foot at Tip
- 3 mm
Details
- Item
- Puller,2-Arm Pattern,200 x 210mm
- Usable Clamping Reach
- 210 mm
- Screws Included
- No
- Number of Arms
- 2
- Standards
- REACH Compliant
- Tractive Force
- 5 t
Description
Puller,2-Arm Pattern,200 x 210mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.