Puller, 2-Arm Pattern, 200 x 200mm
- Mfr # 1.18/3
- Zoro # G8771697
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Usable Clamping Reach
200 mm
Screws Included
No
Width of Hooked Foot
22 mm
Width Across Flats
22 mm
Thickness of Hooked Foot at Tip
7.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1.18/3
- Zoro #
- G8771697
- UPC #
- -
- Country of Origin
- Brazil
- Item
- Puller,2-Arm Pattern,200 x 200mm
- Usable Clamping Reach
- 200 mm
- Screws Included
- No
- Number of Arms
- 2
- Standards
- REACH Compliant
- Tractive Force
- 5 t
Dimensions
- Width of Hooked Foot
- 22 mm
- Width Across Flats
- 22 mm
- Thickness of Hooked Foot at Tip
- 7.5 mm
- Spindle Thread Size
- G 1/2 x 282
Description
Puller,2-Arm Pattern,200 x 200mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.