Shop GEDORE
See all product information
Create Account
Puller, 3-Arm Pattern, 200 x 200mm
- Mfr # 1.19/3
- Zoro # G8771819
product price:Â
$
291.99
/ea
Free Shipping & Returns
Key Features
Number of Arms
3
Usable Clamping Reach
200 mm
Width Across Flats
22 mm
Spindle Thread Size
G 1/2 x 282
Width of Hooked Foot
22 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1.19/3
- Zoro #
- G8771819
- UPC #
- -
- Country of Origin
- Brazil
- Item
- Puller,3-Arm Pattern,200 x 200mm
- Number of Arms
- 3
- Usable Clamping Reach
- 200 mm
- Tractive Force
- 5 t
Dimensions
- Width Across Flats
- 22 mm
- Spindle Thread Size
- G 1/2 x 282
- Width of Hooked Foot
- 22 mm
- Thickness of Hooked Foot at Tip
- 7.5 mm
Description
Puller,3-Arm Pattern,200 x 200mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.