Internal Extractor Set
- Mfr # 1.34/10
- Zoro # G8772397
product price:Â
$
603.99
/ea
Free Shipping & Returns
Key Features
Type
with plastic case
Surface Finish
Titanium-Nitrided
Screws Included
No
Graduation
No
Connecting Thread
M10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1.34/10
- Zoro #
- G8772397
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Width Across Flats
- 11 + 13 mm
Details
- Item
- Internal Extractor Set
- Type
- with plastic case
- Surface Finish
- Titanium-Nitrided
- Screws Included
- No
- Graduation
- No
- Connecting Thread
- M10
- Exchangeable Spindle Tip
- No
Description
Internal Extractor Set
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.