Shop GEDORE
See all product information
Create Account
Rectangular Handle SE, 9X12
- Mfr # AGSE9
- Zoro # G8774460
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
SAE or Metric
Metric
Number of Points
4
For Use With
Bolts or Nuts
Output Drive Size
9mm x 12mm
Output Drive Type
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AGSE9
- Zoro #
- G8774460
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Output Drive Size
- 9mm x 12mm
- Overall Length
- 267 mm
- Overall Height
- 18.5 mm
- Overall Width
- 22 mm
Details
- Item
- Rectangular Handle
- SAE or Metric
- Metric
- Number of Points
- 4
- For Use With
- Bolts or Nuts
- Output Drive Type
- Rectangle
- Standards
- REACH Compliant
- Material
- Chrome-Vanadium Steel 31CrV3
- Drive Connector Rectangular
- 9 x 12 mm
Description
Rectangular Handle SE,9X12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.