Shop CRIMESTOPPER

2-Way Fm/Fm Lcd Remote Start And Keyless Entry System With Trunk Pop

  • Mfr # RS7G5
  • Zoro # G8793332

product price: 
$
144.99
/ea
Free Shipping & Returns

Key Features

Frequency Band
FM
Relay Type
Ignition
Operating Range
3000 ft
Display Screen Type
LCD
System Type
2-Way
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RS7G5
Zoro #
G8793332
UPC #
48097115320
Country of Origin
China
Item
Remote Keyless System
Frequency Band
FM
Relay Type
Ignition
Operating Range
3000 ft
Display Screen Type
LCD
System Type
2-Way
Compatible Engine Type
Hybrid Electric, Gas, Diesel
Compatible Transmission Type
Manual
Number of Vehicles Supported
2
Number of Remote Controls
2
Number of Remote Control 1 Buttons
5
Functions
Remote Trunk Release, Turbo Timer Mode, Remote Engine Start, Remote Door Unlock, Remote Alarm Arm, Valet Mode
Series
Cool Start
Number of Remote Control 2 Buttons
5

Restrictions

This item has been restricted from sale in the following states: AK, HI, PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.