Delta 73850-RB Lahara Pivoting Tissue Holder
- Mfr # 73850-RB
- Zoro # G8799581
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Product Series
Lahara
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 73850-RB
- Zoro #
- G8799581
- UPC #
- 034449571807
- Country of Origin
- China
- Item
- Toilet Paper Holder
- Dispenser Product Grouping
- Toilet Paper Holder
- Toilet Roll Type
- Standard
- Roll Capacity
- Single Roll
- Product Series
- Lahara
- Finish
- Venetian Bronze
Dimensions
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Dispenser Height
- 2 in
- Dispenser Depth
- 3.31 in
- Dispenser Width
- 8.75 in
Description
Tissue Holder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.