Shop CRIMESTOPPER
See all product information
Create Account
1-Way Single-Button Data Remote Start System
- Mfr # REVO1
- Zoro # G8799860
product price:Â
$
52.89
/ea
Key Features
Number of Remote Control 2 Buttons
1
Sensor Type
Tachometer Sensor
Operating Range
1500 ft
Functions
Tachless Mode, Remote Door Lock, Remote Door Unlock
Number of Vehicles Supported
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- REVO1
- Zoro #
- G8799860
- UPC #
- 780687350239
- Country of Origin
- China
Details
- Item
- Remote Keyless System
- Number of Remote Control 2 Buttons
- 1
- Sensor Type
- Tachometer Sensor
- Operating Range
- 1500 ft
- Functions
- Tachless Mode, Remote Door Lock, Remote Door Unlock
- Number of Vehicles Supported
- 1
- Compatible Engine Type
- Gas, Diesel
- Number of Remote Control 1 Buttons
- 1
- Number of Remote Controls
- 2
- Compatible Transmission Type
- Manual
- System Type
- 1-Way
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.