Shop CRIMESTOPPER
See all product information
Create Account
1-Way, Single-Button Remote Start System
- Mfr # RS1G5
- Zoro # G8800597
product price:Â
$
71.79
/ea
Key Features
Height
5 in
Width
8 in
Number of Remote Controls
2
Compatible Engine Type
Hybrid Electric, Gas, Diesel
Number of Remote Control 1 Buttons
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RS1G5
- Zoro #
- G8800597
- UPC #
- 48097115290
- Country of Origin
- China
- Item
- Remote Keyless System
- Number of Remote Controls
- 2
- Compatible Engine Type
- Hybrid Electric, Gas, Diesel
- Number of Remote Control 1 Buttons
- 1
- Compatible Transmission Type
- Manual
- Display Screen Type
- LED
- Number of Remote Control 2 Buttons
- 1
- Operating Range
- 1500 ft
- System Type
- 1-Way
- Functions
- Remote Door Unlock, Remote Alarm Arm, Remote Engine Start, Valet Mode, Turbo Timer Mode
- Relay Type
- Ignition
- Series
- Cool Start
Dimensions
- Height
- 5 in
- Width
- 8 in
Description
Crimestopper RS1-G5 1-Button Remote Start System - 1-way - 2 x Transmitters - 1500 ft
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.